NFL New York Giants - Kickoff Football Cutting Board & Serving Tray
- Mfr # 908-00-505-213-2
- Zoro # G423566043
original price:Â $73.95 , new price: $66.55 , 10 percent off
new price:Â
$
66.55
/ea
Key Features
Length
20.3 in
Includes
1 Cutting Board/Serving Tray, (Bamboo, 20.3" x 12" x 0.8")
NFL Team
New York Giants
Height
0.8 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 908-00-505-213-2
- Zoro #
- G423566043
- UPC #
- 099967328807
- Country of Origin
- China
Dimensions
- Length
- 20.3 in
- Height
- 0.8 in
- Width
- 12 in
Details
- Includes
- 1 Cutting Board/Serving Tray, (Bamboo, 20.3" x 12" x 0.8")
- NFL Team
- New York Giants
- Color
- Brown
- Item
- Kickoff Football Cheese Board - Novelty Charcuterie Board - Serving Platter
- Team Mascot
- Giants
- Material
- 100% Bamboo
Description
It's game on with the Kickoff Cutting Board, a football-shaped party platter and serving tray made from eco-friendly bamboo with a white bamboo inlay design for the "laces." A recessed juice groove keeps your table clean and tapered sides make it easy to rush this chopping board for many yards!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.