Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New York Jets - Outlander XL Camping Chair with Cooler
- Mfr # 800-00-175-224-2
- Zoro # G523566516
original price:Â $179.99 , new price: $152.99 , 15 percent off
new price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Black
NFL Team
New York Jets
Length
20.5 in
Width
22.5 in
Team Mascot
Jets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800-00-175-224-2
- Zoro #
- G523566516
- UPC #
- 099967531573
- Country of Origin
- China
- Color
- Black
- NFL Team
- New York Jets
- Item
- Outlander XL Camping Chair with Cooler - Heavy Duty Beach Chair - Outdoor Folding Chair with 400 lb weight capacity
- Team Mascot
- Jets
- Includes
- 1 Portable Folding Outdoor Chair (19.5" x 22" x 36"), 1 Carrying Bag with Shoulder Strap (7.9" x 6.9" x 41.5")
- Material
- 45% Polyester; 30% Steel; 20% Polypropylene; 5% Polyethylene
Dimensions
- Length
- 20.5 in
- Width
- 22.5 in
- Height
- 36 in
Description
The Outlander XL Camping Chair with Cooler is a heavy duty beach chair with drink holder, cooler, and easy carry transport bag. This sturdy steel frame folding lawn chair features hinged feet for stability on uneven terrain, durable polyester canvas construction, and a 9-can-capacity cooler and drink holder that attach to the chair so your drinks are always within reach. Perfect for camping, picnicking, and tailgating, this portable outdoor chair packs into a drawstring tote with a shoulder strap and features a zippered security pocket behind the headrest. With a 400lb weight capacity, it’s a durable adult camping chair for everyone.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.