NFL New York Jets - PTX 2.0 Tarana Recycled Backpack Cooler
- Mfr # 633-02-179-224-2
- Zoro # G923566949
original price:Â $85.95 , new price: $77.39 , 9 percent off
new price:Â
$
77.39
/ea
Key Features
NFL Team
New York Jets
Height
14 in
Width
7 in
Color
Black
Material
40% Recycled Polyester; 20% Mesh; 18% Plastic; 12% Insulated Foam; 8% Polyester Liner; 2% Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633-02-179-224-2
- Zoro #
- G923566949
- UPC #
- 099967564755
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Width
- 7 in
- Length
- 11 in
Details
- Item
- PTX 2.0 Tarana Backpack Cooler - Soft Cooler Backpack - Insulated Lunch Bag
- NFL Team
- New York Jets
- Color
- Black
- Material
- 40% Recycled Polyester; 20% Mesh; 18% Plastic; 12% Insulated Foam; 8% Polyester Liner; 2% Metal
- Includes
- 1 Cooler Backpack
Description
The PTX 2.0 Tarana Backpack Cooler is your ultimate companion for outdoor adventures. Made from recycled plastic, this durable and eco-friendly backpack features a fully insulated, water-resistant interior that can hold up to 18 cans of your favorite beverages. Stay organized with multiple pockets, including a front zippered accessory pocket, side water bottle pocket, mesh pocket inside the backpack lid, and top hidden zipper pocket. The padded, adjustable backpack straps ensure a comfortable fit for all-day wear. With its stylish design and ample storage space, the PTX 2.0 Tarana Backpack Cooler is the perfect choice for hikers, campers, or anyone who loves spending time outdoors.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.