Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New York Jets Sidecar 5-Piece Bar Tool Set, (Acacia Wood)
- Mfr # 672-05-508-227-2
- Zoro # G523568497
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Acacia Wood
Length
8.5 in
Width
5.3 in
Color
Brown
Team Mascot
Jets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 672-05-508-227-2
- Zoro #
- G523568497
- UPC #
- 099967524698
- Country of Origin
- China
- Item
- Sidecar 5-Piece Bar Tool Set, (Acacia Wood)
- Material
- Acacia Wood
- Color
- Brown
- Team Mascot
- Jets
- Includes
- 1 Acacia Wood Stand (8.5" x 5.3" x 3.75"), 1 Stainless Steel Bottle Opener (6.75"), 1 Stainless Steel Spoon (8"), 1 Stainless Steel Strainer (8.25"), 1 Waiter-Style Corkscrew (4.9"), 1 Stainless Steel Jigger (6.75", 1.2oz/.85oz)
- NFL Team
- New York Jets
Dimensions
- Length
- 8.5 in
- Width
- 5.3 in
- Height
- 3.75 in
Description
When you're in the zone you need the best tools at your disposal, and every professional has tools to get the job done, and done well. Become a mixologist guru with the Sidecar 5 piece bar tool set. Your bar isn't complete without it. Made of beautiful acacia wood, the block has a swivel drawer revealing a waiter-style corkscrew. All of the bar tools stand snuggly in round holes on the top surface of the wood block. The tools you will get are all satin brass-toned metal and include a Jigger, Spoon, Strainer, and Bottle Opener. This set isn't just easy on the eyes, it's easy to use, and the perfect treat for yourself or a friend!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.