Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Pittsburgh Steelers - Tarana Recycled Lunch Bag Cooler with Utensils
- Mfr # 515-01-179-254-2
- Zoro # G523566387
original price:Â $120.99 , new price: $111.99 , 7 percent off
new price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Shell: 98% Recycled Polyester; 2% Plastic; Lining: 55% Polyester; 45% PEVA; Straw: Stainless Steel; Utensils: Plant Fiber & Polypropylene
Includes
1 Insulated Lunch Tote (11" x 6.9" x 9.5"), 1 Fork (6.1" x 1"), 1 Spoon (6.3" x 1.4"), 1 Knife (7.4" x 0.75"), 1 Utensil Case (8.5" x 2.3"), 1 Straw Cleaner (8.5" x 0.25"), 1 Straw (8.5" x 0.25")
Width
6.89 in
NFL Team
Pittsburgh Steelers
Length
11.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515-01-179-254-2
- Zoro #
- G523566387
- UPC #
- 099967543880
- Country of Origin
- China
Dimensions
- Width
- 6.89 in
- Length
- 11.024 in
- Height
- 9.449 in
Details
- Material
- Shell: 98% Recycled Polyester; 2% Plastic; Lining: 55% Polyester; 45% PEVA; Straw: Stainless Steel; Utensils: Plant Fiber & Polypropylene
- Includes
- 1 Insulated Lunch Tote (11" x 6.9" x 9.5"), 1 Fork (6.1" x 1"), 1 Spoon (6.3" x 1.4"), 1 Knife (7.4" x 0.75"), 1 Utensil Case (8.5" x 2.3"), 1 Straw Cleaner (8.5" x 0.25"), 1 Straw (8.5" x 0.25")
- Item
- Tarana Lunch Bag Cooler with Utensils made from Recycled Material - Lunch Box with Picnic Set - Upcycled Lunch Cooler Bag
- NFL Team
- Pittsburgh Steelers
- Color
- Black
- Team Mascot
- Steelers
Description
Taking your lunch break feels good, but knowing you’re doing a small part to help protect the planet every time you sit down to lunch? That feels great! With a shell made from 16 recycled water bottles, the Tarana Lunch Bag Cooler with Utensils is the perfect personal cooler set. This lunch bag features a water-resistant, easy-clean insulated cooler, expandable upper compartment, versatile shoulder strap, and comes equipped with a water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.