NFL San Francisco 49ers - Circo Cheese Cutting Board & Tools Set
- Mfr # 854-00-505-273-2
- Zoro # G523567216
original price:Â $63.95 , new price: $57.55 , 10 percent off
new price:Â
$
57.55
/ea
Key Features
Material
90% Parawood; 10% Stainless Steel
Team Mascot
49ers
Length
10.2 in
Height
1.6 in
Width
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 854-00-505-273-2
- Zoro #
- G523567216
- UPC #
- 099967264785
- Country of Origin
- China
Dimensions
- Length
- 10.2 in
- Height
- 1.6 in
- Width
- 10.2 in
Details
- Material
- 90% Parawood; 10% Stainless Steel
- Team Mascot
- 49ers
- NFL Team
- San Francisco 49ers
- Includes
- 1 Cutting Board, (Parawood, 10.2" D x 1.6" H), 1 Stainless Steel Cheese Cleaver (7.4"), 1 Stainless Steel Cheese Planer (7.4"), 1 Stainless Steel Fork-Tipped Cheese Knife (7.3"), 1 Stainless Steel Hard Cheese Knife/Spreader (6.4")
- Item
- Circo Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
- Color
- Brown
Description
The Circo Cheese Board and Knife Set makes brilliant and attractive use of limited space with a split-level wood charcuterie board and interior cheese set. Made from eco-friendly parawood, this cheese board's cutting surface swivels open to reveal contains four brushed stainless steel cheese tools including: one cheese cleaver (for crumbly cheeses), one cheese planer (for semi-hard to hard cheese slices), one fork-tipped cheese knife, and one hard cheese knife/spreader. This unique wood cutting board also features a recessed juice groove to catch cheese brine or juice from cut fruit. Whether you're entertaining at home or taking it on the road as a picnic cheese board set, the Circo gets the job done and looks great doing it.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.