NFL San Francisco 49ers - Ovale Acacia Cutting Board
- Mfr # 893-00-512-273-2
- Zoro # G423565695
original price:Â $54.95 , new price: $49.45 , 10 percent off
new price:Â
$
49.45
/ea
Key Features
Height
0.75 in
Includes
1 Wooden Cutting Board, (Acacia, 14.75" x 11.3" x 0.75")
Material
100% Acacia
Color
Brown
NFL Team
San Francisco 49ers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893-00-512-273-2
- Zoro #
- G423565695
- UPC #
- 099967563642
- Country of Origin
- China
Dimensions
- Height
- 0.75 in
- Width
- 11.3 in
- Length
- 14.75 in
Details
- Includes
- 1 Wooden Cutting Board, (Acacia, 14.75" x 11.3" x 0.75")
- Material
- 100% Acacia
- Color
- Brown
- NFL Team
- San Francisco 49ers
- Item
- Ovale Acacia Cutting Board - Cheese Boards Charcuterie Boards - Wood Serving Platter, (Acacia Wood)
Description
Elegant and simple, the Ovale Cutting Board is made from beautiful acacia wood and features a recessed juice groove on one side for catching cheese brine, olive juice, or meat juice, and a smooth texture on the other for food presentation. This chopping board makes a handsome addition to your next dinner party.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.