Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Seattle Seahawks - Botella Cheese Cutting Board & Serving Tray
- Mfr # 818-00-505-283-2
- Zoro # G823566148
original price:Â $30.95 , new price: $27.85 , 10 percent off
new price:Â
$
27.85
/ea
Key Features
Team Mascot
Seahawks
Includes
1 Cutting Board, (Bamboo, 4.75"L X 15.375"W X 0.75"H)
NFL Team
Seattle Seahawks
Material
100% Parawood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 818-00-505-283-2
- Zoro #
- G823566148
- UPC #
- 099967377386
- Country of Origin
- China
Dimensions
- Length
- 4.8 in
- Width
- 15.4 in
- Height
- 0.8 in
Details
- Team Mascot
- Seahawks
- Includes
- 1 Cutting Board, (Bamboo, 4.75"L X 15.375"W X 0.75"H)
- NFL Team
- Seattle Seahawks
- Material
- 100% Parawood
- Color
- Brown
- Item
- Botella Cheese Cutting Board & Serving Tray, Wine Bottle Shaped Board, Charcuterie Board, Cheese Board, (Parawood)
Description
Add style to your next cocktail party with The Botella, a wine bottle-shaped cheese/cutting board made from eco-friendly parawood with carved juice grooves and a rustic leather loop at the end of the handle for decorative hanging ideas. Whether you use this as a cheese board, a cutting board, or a bread board, The Botella is sure to be the centerpiece of your next dinner party!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.