Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Seattle Seahawks - Potluck Casserole Tote
- Mfr # 650-00-175-284-2
- Zoro # G523567247
original price: $64.95 , new price: $58.45 , 10 percent off
new price:
$
58.45
/ea
Key Features
NFL Team
Seattle Seahawks
Height
7 in
Includes
1 Casserole Tote, (Polyester Microfiber, 10.75"L X 16.5"W X 7"H)
Team Mascot
Seahawks
Width
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-00-175-284-2
- Zoro #
- G523567247
- UPC #
- 099967376747
- Country of Origin
- China
- NFL Team
- Seattle Seahawks
- Item
- Potluck Casserole Carrier - Insulated Thermal Food Carrier - Insulated Casserole Carrier
- Includes
- 1 Casserole Tote, (Polyester Microfiber, 10.75"L X 16.5"W X 7"H)
- Team Mascot
- Seahawks
- Material
- 60% Polyester; 30% Nylon; 10% Heat-sealed Waterproof Aluminum
- Color
- Black
Dimensions
- Height
- 7 in
- Width
- 16.5 in
- Length
- 10.75 in
Description
Looking for a smart way to get your beautiful dish to the dinner party, intact? The Potluck Casserole Carrier Tote was made especially for moments like these. This “Lasagna Lugger” has a large insulated compartment to use as a cooler or to store and transport casseroles up to 300 degrees Fahrenheit. There’s additionally a spacious, non-insulated top compartment for serving utensils or other shelf-stable food items. Large handles make it easy to transport your casserole upright, two elastic loops at the back hold one large serving utensil (not included), and a framed window slot for your identification card ensures your casserole bag will make it back to your kitchen. Fitting any 9 by 13 inch casserole or pyrex dish, this premium casserole carrier gets your dinner party masterpiece delivered to the buffet in style.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.