Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Seattle Seahawks - Tarana Recycled Backpack Cooler
- Mfr # 635-01-179-284-2
- Zoro # G623567819
original price:Â $120.99 , new price: $108.99 , 9 percent off
new price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Backpack Cooler (11.2" x 7.3" x 17")
Color
Black
Length
11.22 in
Height
16.929 in
Team Mascot
Seahawks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635-01-179-284-2
- Zoro #
- G623567819
- UPC #
- 099967545877
- Country of Origin
- China
- Includes
- 1 Backpack Cooler (11.2" x 7.3" x 17")
- Item
- Tarana Backpack Cooler made with Recycled Material - Soft Cooler Backpack - Upcycled Cooler Bag, (Carbon )
- Color
- Black
- Team Mascot
- Seahawks
- Material
- Shell: 98% Recycled Polyester; 2% Plastic; Lining: 65% PEVA; 35% Polyester
- NFL Team
- Seattle Seahawks
Dimensions
- Length
- 11.22 in
- Height
- 16.929 in
- Width
- 7.283 in
Description
Made of materials that recycle 14 plastic water bottles per bag, the Tarana Backpack Cooler is the ideal accessory for your next adventure. This hiking-and-beach-ready cooler bag is ready to explore the planet with you while helping to protect it too. It’s comfy to carry thanks to the adjustable shoulder straps with a soft mesh underside, features an insulated small cooler with an easy-clean water-resistant liner, and even packs in an expandable mesh compartment with easy-access drawstring closure.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.