Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Super Bowl 51 - Concerto Glass Top Cheese Cutting Board & Tools Set
- Mfr # 919-00-505-514-2
- Zoro # G523566127
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
1.8 in
Color
Brown
Team Mascot
Super Bowl 51
Includes
1 Cutting Board with Tools Drawer, (Bamboo, 13" x 10" x 1.8"), 1 Tray Top, (Tempered Glass, 13" x 10"), 1 Stainless Steel Crumbly Cheese Chisel (5"), 1 Stainless Steel Pointed-Top Cheese Knife (5"), 1 Stainless Steel Cheese Fork (5")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 919-00-505-514-2
- Zoro #
- G523566127
- UPC #
- 099967408349
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 1.8 in
- Length
- 13 in
Details
- Item
- Concerto Glass Top Cheese Board and Knife Set - Charcuterie Board Set - Glass Top Cutting Board, (Bamboo)
- Color
- Brown
- Team Mascot
- Super Bowl 51
- Includes
- 1 Cutting Board with Tools Drawer, (Bamboo, 13" x 10" x 1.8"), 1 Tray Top, (Tempered Glass, 13" x 10"), 1 Stainless Steel Crumbly Cheese Chisel (5"), 1 Stainless Steel Pointed-Top Cheese Knife (5"), 1 Stainless Steel Cheese Fork (5")
- Material
- 80% Bamboo; 15% Tempered Glass; 5% Stainless Steel
- NFL Team
- Super Bowl 51
Description
Striking modern design and multi-level function merges with the Concerto Glass Top Cheese Board and Knife Set. A removable glass serving tray tops an eco-friendly and durable bamboo wood cutting board with pull-out drawer containing three stainless steel cheese tools. Choose from a crumbly cheese chisel, a pointed-top cheese knife, and a cheese fork for all your charcuterie board needs. With double the cutting and serving space and the integrated cheese tool storage, this cheese board set is a must-have for travel and picnics as well as for convenient at-home entertaining. Choose this multi-functional, fully loaded cheese and meat board set for a Mother's Day, Father's Day, or Housewarming gift.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.