Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Tennessee Titans - 64 Can Collapsible Cooler
- Mfr # 716-00-105-314-2
- Zoro # G623566256
original price:Â $89.95 , new price: $80.95 , 10 percent off
new price:Â
$
80.95
/ea
Key Features
Width
10.5 in
Length
22 in
Height
11.5 in
Includes
1 Collapsible Cooler (22" x 10.5" x 11.5")
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716-00-105-314-2
- Zoro #
- G623566256
- UPC #
- 099967502009
- Country of Origin
- China
- Includes
- 1 Collapsible Cooler (22" x 10.5" x 11.5")
- Color
- Gray
- Material
- 30% Polyester; 25% PE Foam; 20% PEVA; 10% Paper Board; 9% Metal; 5% Aluminum Film; 1% Plastic
- NFL Team
- Tennessee Titans
- Item
- 64 Can Collapsible Cooler, Large Insulated Soft Cooler Bag, Portable Beach Cooler with Shoulder Strap
- Team Mascot
- Titans
Dimensions
- Width
- 10.5 in
- Length
- 22 in
- Height
- 11.5 in
Description
Headed to a big tailgate? Camping with a group? Snack parent for a thirsty crew? Enter the 64 Can Collapsible Cooler, an insulated soft beverage tote with seriously big capacity! This soft-sided, insulated picnic tote features a water-resistant interior and easily compacts for storage or post-party transport. When you’re through all 64 cans, just secure it to a large pack with the included securable bungee cord or fold it up into another carrier. Go ahead and pack up more than 5 12-packs or pop in some brews and soda with your full picnic, this insulated cooler tote is versatile, durable, and ready for some action!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.