NFL Tennessee Titans BBQ Roll Up 3 Piece Set, (Black)
- Mfr # 746-03-179-314-2
- Zoro # G623567710
original price:Â $87.95 , new price: $83.55 , 5 percent off
new price:Â
$
83.55
/ea
Key Features
Color
Black
Includes
1 Roll-up Carrier (22" x 0.1" x 16.2"), 1 BBQ Tongs, 1 BBQ Fork, 1 BBQ Spatula
Material
45% Canvas; 30% Stainless Steel; 24% Beechwood; 1% Rubber
NFL Team
Tennessee Titans
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 746-03-179-314-2
- Zoro #
- G623567710
- UPC #
- 099967572996
- Country of Origin
- China
- Color
- Black
- Includes
- 1 Roll-up Carrier (22" x 0.1" x 16.2"), 1 BBQ Tongs, 1 BBQ Fork, 1 BBQ Spatula
- Material
- 45% Canvas; 30% Stainless Steel; 24% Beechwood; 1% Rubber
- NFL Team
- Tennessee Titans
- Item
- BBQ Roll Up 3 Piece Set
Dimensions
- Width
- 1 in
- Height
- 16.2 in
- Length
- 22 in
Description
Whether you're grilling in your backyard or heading to a picnic, the BBQ Roll Up 3 Piece Set has you covered. This essential grilling kit includes a spatula, fork, and tongs, all crafted from strong, rust-resistant stainless steel to ensure durability and easy cleaning. The set comes neatly organized in a durable canvas tote, complete with an adjustable strap for comfortable carrying and secure closures that keep everything tightly rolled up and protected when you're on the go. Grill with confidence and convenience wherever your culinary adventures take you!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.