NFL Tennessee Titans - Billboard Glass Top Serving Tray
- Mfr # 911-01-505-314-2
- Zoro # G523566981
original price:Â $86.95 , new price: $78.29 , 9 percent off
new price:Â
$
78.29
/ea
Key Features
Team Mascot
Titans
Includes
1 Board (Parawood, 17.5"L X 9.75"W X 0.755"H), 1 Cutout (Glass, 14"L X 9.875"W X 0.2"H)
NFL Team
Tennessee Titans
Length
17 in
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911-01-505-314-2
- Zoro #
- G523566981
- UPC #
- 099967458078
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 9.75 in
- Height
- 1 in
Details
- Team Mascot
- Titans
- Includes
- 1 Board (Parawood, 17.5"L X 9.75"W X 0.755"H), 1 Cutout (Glass, 14"L X 9.875"W X 0.2"H)
- NFL Team
- Tennessee Titans
- Color
- Brown
- Material
- 90% Parawood; 10% Tempered Glass
- Item
- Billboard Glass Top Cheese Board - Serving Platter - Cheese Boards Charcuterie Boards, (Parawood)
Description
Bright and refined, the Billboard Glass Top Serving Tray is a parawood cutting board with a removable and customizable glass plate top. Whether you use this as a cheese board, a bread board, or for cutting vegetables, you will enjoy the convenience of quick clean-up and a masterful presentation.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.