NFL Tennessee Titans - Roadside Emergency Car Kit
- Mfr # 699-00-179-314-2
- Zoro # G623565495
original price:Â $86.95 , new price: $79.15 , 8 percent off
new price:Â
$
79.15
/ea
Key Features
Material
50% Polyester; 40% Carbon Steel; 8% Nylon; 2% Mesh
Width
3.5 in
NFL Team
Tennessee Titans
Includes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 699-00-179-314-2
- Zoro #
- G623565495
- UPC #
- 099967271240
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Length
- 12 in
- Height
- 12 in
Details
- Material
- 50% Polyester; 40% Carbon Steel; 8% Nylon; 2% Mesh
- Item
- Roadside Emergency Car Kit - Auto Vehicle Safety Road Side Assistance with Jumper Cables and Car Tool Kit
- NFL Team
- Tennessee Titans
- Includes
- Color
- Black
- Team Mascot
- Titans
Description
Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.