Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Washington Commanders - Adventure Wagon Portable Utility Wagon
- Mfr # 739-00-679-374-2
- Zoro # G523566493
original price:Â $367.99 , new price: $330.99 , 10 percent off
new price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Portable Utility Wagon (35.6" x 18.9" x 21.9"), 1 Fitted Carrying Cover (10.25" x 8" x 18")
Series
Washington Commanders
Overall Width
18.9 in
Overall Height
21.9 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 739-00-679-374-2
- Zoro #
- G523566493
- UPC #
- 099967489324
- Country of Origin
- China
- Includes
- 1 Portable Utility Wagon (35.6" x 18.9" x 21.9"), 1 Fitted Carrying Cover (10.25" x 8" x 18")
- Series
- Washington Commanders
- Item
- Adventure Wagon Folding Wagon - Wagon Cart - Sport Utility Wagon - Beach Wagon Collapsible, (Dark )
- Color
- Gray
- Material
- 90% Polyester; 10% Steel
Dimensions
- Overall Width
- 18.9 in
- Overall Height
- 21.9 in
- Overall Length
- 35.6 in
Description
Save your back with the Adventure Wagon Folding Wagon, a sturdy utility wagon with endless uses and a rugged 225 lb weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmer’s market. This beach wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the wagon cart is perfect for your phone and other delicate items.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.