Shop PICNIC TIME FAMILY OF BRANDS

North Carolina Tar Heels - Lazy Susan Serving Tray, Fire Acacia Wood

  • Mfr # 827-18-513-413-0

  • Zoro # G116456996


product price:  $99.19
/ea

Key Features

Length
18 in
Width
18 in
Color
Brown
Type
Charcuterie Boards
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
827-18-513-413-0
Zoro #
G116456996
UPC #
99967455824
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
1.5 in

Details

Item
North Carolina Tar Heels - Lazy Susan Serving Tray, (Fire Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team Mascot
Tar Heels
Team
North Carolina Tar Heels

Description

The centerpiece of every fine cocktail hour or wine & cheese tasting, the Lazy Susan is a circular, rotating serving tray made of fired acacia with a 1 tall chalkboard rim and included soapstone pencil for easy labeling. Your guests will love your presentation with this modern and refined serving platter.


  • Fired acacia wood with rotating serving surface
  • Chalkboard edge and soapstone pencil for customization
  • Measures 18" diameter x 1.5" high

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.