Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Northwestern Wildcats - Commuter Travel Backpack Cooler, Heathered Gray
- Mfr # 651-00-105-434-0
- Zoro # G716454323
product price:Â
$
75.15
/ea
Key Features
Height
15 in
Color
Gray
Type
Coolers
Width
7 in
Length
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651-00-105-434-0
- Zoro #
- G716454323
- UPC #
- 99967560177
- Country of Origin
- China
Dimensions
- Height
- 15 in
- Width
- 7 in
- Length
- 12.75 in
Details
- Color
- Gray
- Type
- Coolers
- Item
- Northwestern Wildcats - Commuter Travel Backpack Cooler, (Heathered Gray)
- Team
- Northwestern Wildcats
- Team Mascot
- Wildcats
Description
Ultra-sleek modern lines abound in the Commuter Travel Backpack Cooler, a travel bag with a removable heat-sealed PEVA liner for keeping food & drinks hot or cold, an exterior hatch for sundries, and a discreet zipper pouch for your phone. This portable cooler fits in equally-well with the New York bicycle courier set and world travelers/adventure seekers!
- Polyester exterior with adjustable padded shoulder straps and carry handle
- Luggage strap for securing to rolling suitcase
- Large heat-sealed insulated interior compartment with removable liner
- Zippered and mesh storage compartments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.