
Old Fashioned Bar Set, Mango Wood
Mfr # 861-09-511-000-0
Zoro # G616454041
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
5.9 in
Length
15.2 in
Height
12.3 in
Type
Cocktail Tool Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861-09-511-000-0
Zoro #
G616454041
UPC #
99967542401
Country of Origin
India
Dimensions
Width
5.9 in
Length
15.2 in
Height
12.3 in
Details
Color
Brown
Item
Old Fashioned Bar Set, (Mango Wood)
Type
Cocktail Tool Set
Description
The Old Fashioned Bartender Kit is a compact, professional-grade cocktail tool set for the sustainably-minded mixologist. With a case made of sustainable mango wood sourced from India, this travel bartending set features a 10-piece array of black stainless steel tools including shaker, strainer, skimmer, stir spoon, bottle opener, muddler, tongs, jigger, pour spouts, and bar mat. Even on the go, you can keep your most important cocktail tools organized and easily accessible with this attractive and convenient set.
- High-quality mango wood (sustainable wood in India) and glass box for easy transport and storage
- Black Stainless Steel tools: shaker, strainer, skimmer, stir spoon, bottle opener, muddler, tongs, jigger, and pour spouts
- Legacy logoed bar mat
- 15" L x 6" W x 12.5" H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.