On The Go Traverse Backpack Cooler, Black

  • Mfr # 632-00-179-000-0

  • Zoro # G616453792


original price:  $63.95 , new price: $57.95 , 9 percent off
new price:  $57.95
/ea

Key Features

Width
7 in
Height
15 in
Color
Black
Type
Backpack Cooler
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632-00-179-000-0
Zoro #
G616453792
UPC #
99967458788
Country of Origin
China

Dimensions

Width
7 in
Height
15 in
Length
12 in

Details

Color
Black
Type
Backpack Cooler
Item
On The Go Traverse Backpack Cooler, (Black)

Description

You need the convenience of a soft cooler bag and the comfort and style of a hiking backpack. These days, we want it all - so pack it all in the On The Go Traverse Backpack Cooler. Whether its your kids big game, hiking with friends, or a spur-of-the-moment beach day - keep your drinks and snacks chilled and ready for wherever, whenever. With room in the insulated interior for up to 28 cans of your favorite beverages, and padded, adjustable back straps to keep the weight off your shoulders - you'll be ready to tackle whatever life throws at you. Extra features like an attachment harness for golf carts, stretch-side cargo storage, bottle opener and spacious front accessory pocket will keep your drinks cold and your hands free.


  • Fully insulated cooler backpack
  • Water resistant interior with 28 can capacity
  • Front accessories pocket for personal items
  • An attachment harness to secure onto golf carts
  • Stretch cargo cord for carrying extra items
  • Padded, adjustable backpack straps with bottle opener
  • 12" x 7" x 15"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.