On The Go Traverse Backpack Cooler, Mustard Yellow with Gray & Blue Accents
- Mfr # 632-00-145-000-0
- Zoro # G016453767
Key Features
Specifications
Details
- MFR #
- 632-00-145-000-0
- Zoro #
- G016453767
- UPC #
- 99967458764
- Country of Origin
- China
- Type
- Backpack Cooler
- Item
- On The Go Traverse Backpack Cooler, (Mustard Yellow with Gray & Blue Accents)
- Color
- Yellow
Dimensions
- Width
- 7 in
- Length
- 12 in
- Height
- 15 in
Description
You need the convenience of a soft cooler bag and the comfort and style of a hiking backpack. These days, we want it all - so pack it all in the On The Go Traverse Backpack Cooler. Whether its your kids big game, hiking with friends, or a spur-of-the-moment beach day - keep your drinks and snacks chilled and ready for wherever, whenever. With room in the insulated interior for up to 28 cans of your favorite beverages, and padded, adjustable back straps to keep the weight off your shoulders - you'll be ready to tackle whatever life throws at you. Extra features like an attachment harness for golf carts, stretch-side cargo storage, bottle opener and spacious front accessory pocket will keep your drinks cold and your hands free.
- Fully insulated cooler backpack
- Water resistant interior with 28 can capacity
- Front accessories pocket for personal items
- An attachment harness to secure onto golf carts
- Stretch cargo cord for carrying extra items
- Padded, adjustable backpack straps with bottle opener
- 12" x 7" x 15"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.