Ovale Acacia Cutting Board
- Mfr # 893-00-512-000-0
- Zoro # G516453021
product price:Â
$
31.79
/ea
Key Features
Length
14.75 in
Width
11.3 in
Color
Brown
Type
Cutting Board
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893-00-512-000-0
- Zoro #
- G516453021
- UPC #
- 99967388276
- Country of Origin
- China
Dimensions
- Length
- 14.75 in
- Width
- 11.3 in
- Height
- 0.75 in
Details
- Item
- Ovale Acacia Cutting Board, (Acacia Wood)
- Color
- Brown
- Type
- Cutting Board
Description
Elegant and simple, the Ovale Cutting Board is made from beautiful acacia wood and features a recessed juice groove on one side for catching cheese brine, olive juice, or meat juice, and a smooth texture on the other for food presentation. This chopping board makes a handsome addition to your next dinner party.
- Durable, natural Acacia wood
- Juice groove for spill protection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.