Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Palermo - Rush Insulated Bucket Tote with Leather Straps, Beige Canvas
Mfr # 126-00-187-000-0
Zoro # G816455985
product price:Â $96.29
/eaKey Features
Color
Beige
Length
9.7 in
Width
9.7 in
Height
11.8 in
Type
Picnic Basket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126-00-187-000-0
Zoro #
G816455985
UPC #
99967552332
Country of Origin
China
Dimensions
Length
9.7 in
Width
9.7 in
Height
11.8 in
Details
Item
Palermo - Rush Insulated Bucket Tote with Leather Straps, (Beige Canvas)
Color
Beige
Type
Picnic Basket
Description
Ditch the flimsy totes and leaky coolers - the Palermo is here to elevate your everyday. Handwoven rush construction offers a touch of natural texture, while the fully-lined, polyester interior ensures durability and easy cleaning. The adjustable leather shoulder strap provides comfortable carrying, and the drawstring closure keeps your belongings secure. Perfect for picnics, errands, or a day at the beach, the Palermo is the versatile tote that seamlessly transitions from function to fashion.
- Handwoven Rush construction
- Fully-lined, polyester interior
- Adjustable leather shoulder strap
- Adjustable drawstring closure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.