Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Parisian Picnic Basket, Sage Green
- Mfr # 121-00-375-000-0
- Zoro # G316454105
product price:Â
$
89.79
/ea
Key Features
Color
Green
Length
6.3 in
Width
14.2 in
Type
Picnic Basket
Height
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121-00-375-000-0
- Zoro #
- G316454105
- UPC #
- 99967552141
- Country of Origin
- China
- Item
- Parisian Picnic Basket, (Sage Green)
- Color
- Green
- Type
- Picnic Basket
Dimensions
- Length
- 6.3 in
- Width
- 14.2 in
- Height
- 10.6 in
Description
The Parisian Picnic Basket is an insulated, woven Seagrass basket with plenty of room for wine and even, thanks to the innovative loose fabric tie closure, an extra-long French baguette! Ooh la la! This wine and cheese picnic basket boasts a 20 can capacity alongside long shoulder straps and shorter straps for carrying by hand. From the farmers market to the picnic, this bag has vintage-style points to spare.
- Made of woven Seagrass
- Insulated
- Two sets of carrying straps
- Long straps for over the shoulder and short straps for carrying by hand
- Casual loose fabric tie closure
- 20 can capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.