Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Pebble Shaped Acacia Serving Board 15 x 10, Natural Acacia
- Mfr # 832-15-512-000-0
- Zoro # G716454255
product price:Â
$
33.15
/ea
Key Features
Length
15 in
Width
10 in
Color
Brown
Type
Cutting Board
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832-15-512-000-0
- Zoro #
- G716454255
- UPC #
- 99967479011
- Country of Origin
- China
- Item
- Pebble Shaped Acacia Serving Board 15" x 10", (Natural Acacia)
- Color
- Brown
- Type
- Cutting Board
Dimensions
- Length
- 15 in
- Width
- 10 in
- Height
- 0.75 in
Description
This multi-purpose wooden cutting board is available in three sizes for all your cheese, cutting, charcuterie, and, of course, centerpiece needs. The modern pebble shape and round edges of this acacia wood board serve up style and apps with ease. Modern and striking yet endlessly functional, the serving board features a cut out for hanging and easy handling. For a chic presentation and refined durability, you can't go wrong with the Pebble Shaped Acacia Serving Board.
- Flat, pebble-shaped serving board with rounded edge
- Cut-out for hanging or handling
- Made of acacia wood
- 15" x 10"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.