Shop PICNIC TIME FAMILY OF BRANDS

Pebble Shaped Acacia Serving Board 18 x 15, Natural Acacia

  • Mfr # 832-18-512-000-0

  • Zoro # G716455009


product price:  $40.39
/ea

Key Features

Length
18 in
Width
15 in
Color
Brown
Type
Cutting Board
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832-18-512-000-0
Zoro #
G716455009
UPC #
99967479028
Country of Origin
China

Dimensions

Length
18 in
Width
15 in
Height
0.75 in

Details

Item
Pebble Shaped Acacia Serving Board 18" x 15", (Natural Acacia)
Color
Brown
Type
Cutting Board

Description

This multi-purpose wooden cutting board is available in three sizes for all your cheese, cutting, charcuterie, and, of course, centerpiece needs. The modern pebble shape and round edges of this acacia wood board serve up style and apps with ease. Modern and striking yet endlessly functional, the serving board features a cut out for hanging and easy handling. For a chic presentation and refined durability, you can't go wrong with the Pebble Shaped Acacia Serving Board.


  • Flat, pebble-shaped serving board with rounded edge
  • Cut-out for hanging or handling
  • Made of acacia wood
  • 18" x 15"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.