Peninsula Cutting Board & Serving Tray, Bamboo & White Porcelain
- Mfr # 953-05-505-000-0
- Zoro # G816454964
product price:Â
$
49.69
/ea
Key Features
Length
11.4 in
Width
11.4 in
Color
White
Type
Cheese Board
Height
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 953-05-505-000-0
- Zoro #
- G816454964
- UPC #
- 99967358323
- Country of Origin
- China
- Item
- Peninsula Cutting Board & Serving Tray, (Bamboo & White Porcelain)
- Color
- White
- Type
- Cheese Board
Dimensions
- Length
- 11.4 in
- Width
- 11.4 in
- Height
- 1.9 in
Description
The Peninsula Cutting Board & Serving Tray is a deluxe white porcelain serving platter with a reversible bamboo cutting board, a porcelain bowl, and a full-tang stainless steel cheese knife & fork set with white ceramic handles that match the serving tray. Clean modernist design meets fantastic utility with this combination cheese and charcuterie board set and appetizer serving tray.
- Removable, reversible cutting board
- Nested porcelain tray
- Full-tang steel cheese knife and fork set with ceramic handles that match the tray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.