Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Penn State Nittany Lions - Lazy Susan Serving Tray, Fire Acacia Wood
Mfr # 827-18-513-493-0
Zoro # G516457524
product price:Â $94.19
/eaKey Features
Length
18 in
Width
18 in
Color
Brown
Type
Charcuterie Boards
Height
1.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
827-18-513-493-0
Zoro #
G516457524
UPC #
99967455909
Country of Origin
China
Dimensions
Length
18 in
Width
18 in
Height
1.5 in
Details
Item
Penn State Nittany Lions - Lazy Susan Serving Tray, (Fire Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team Mascot
Nittany Lions
Team
Penn State Nittany Lions
Description
The centerpiece of every fine cocktail hour or wine & cheese tasting, the Lazy Susan is a circular, rotating serving tray made of fired acacia with a 1 tall chalkboard rim and included soapstone pencil for easy labeling. Your guests will love your presentation with this modern and refined serving platter.
- Fired acacia wood with rotating serving surface
- Chalkboard edge and soapstone pencil for customization
- Measures 18" diameter x 1.5" high
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.