Piano Cheese Cutting Board & Tools Set, Bamboo

  • Mfr # 900-00-505-000-0

  • Zoro # G416456443


product price:  $71.95
/ea

Key Features

Type
Cheese Board
Width
9.1 in
Color
Brown
Length
9.1 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-00-505-000-0
Zoro #
G416456443
UPC #
99967248839
Country of Origin
China

Dimensions

Width
9.1 in
Length
9.1 in
Height
2.7 in

Details

Type
Cheese Board
Item
Piano Cheese Cutting Board & Tools Set, (Bamboo)
Color
Brown

Description

A perfect gift for the pianists and music lovers in your life, the Piano Cheese Board is a baby grand piano-shaped split-level cutting board made of rich bamboo that opens to reveal three brushed stainless steel cheese tools inside the piano: one corkscrew, one fork-tipped cheese knife, and one cheese fork. Details like the engraved keyboard and stick to prop up the piano lid are sure to make this a conversation piece at your next dinner party!


  • Durable bamboo construction
  • Brushed stainless steel wine and cheese utensils housed in the piano case under the lid
  • A functioning prop stick props the lid open so it resembles a baby grand piano ready to be played

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.