
Piccola Picnic Basket, Red & White Gingham
Mfr # 122-10-300-000-0
Zoro # G716454484
product price:Â $49.79
/eaKey Features
Color
Red
Length
12.1 in
Width
7.1 in
Type
Kids Picnic Basket
Height
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122-10-300-000-0
Zoro #
G716454484
UPC #
99967552042
Country of Origin
China
Dimensions
Length
12.1 in
Width
7.1 in
Height
7.3 in
Details
Item
Piccola Picnic Basket, (Red & White Gingham)
Color
Red
Type
Kids Picnic Basket
Description
Imagine your picnic with friends with this gorgeous handwoven basket: perfectly sized, with bamboo plates, cups, and utensils for two budding picnickers. Featuring a timeless design and classic red gingham liner, the Piccola Picnic Basket is as adorable as it is functional. The sturdy, removable lid makes this basket secure enough to support all kinds of on-the-go fun. From lunch to imaginative play, it's the perfect gift to get involved in the simple joy of picnicking.
- Handwoven basket
- Sturdy, fully-removable wood lid
- Red gingham liner
- Set of 2 bamboo fiber 10 oz cups
- Bamboo fiber utensil set for 2
- Set of 2 bamboo fiber plates
- 12.1" x 7.1" x 7.3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.