Pinot Jute Single Bottle Insulated Wine Bag, Beige
- Mfr # 532-01-187-000-0
- Zoro # G016454771
product price:Â
$
22.89
/ea
Key Features
Color
Beige
Length
3.75 in
Width
3.75 in
Type
Wine Bag
Height
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 532-01-187-000-0
- Zoro #
- G016454771
- UPC #
- 99967557719
- Country of Origin
- China
Dimensions
- Length
- 3.75 in
- Width
- 3.75 in
- Height
- 11.5 in
Details
- Item
- Pinot Jute Single Bottle Insulated Wine Bag, (Beige)
- Color
- Beige
- Type
- Wine Bag
Description
Picture yourself entering the wine and cheese party with a fabulous bottle of wine securely held in this rustic-chic insulated wine tote. Its a very nice picture. With stylish and durable jute and vegan leather construction, this wine carrier bag features full insulation and protective inner barriers to protect the wine. At 3.75 by 3.75 by 11.5 inches, its the perfect size for standard bottles. Makes a lovely hostess gift for a friend - or yourself!
- Insulated
- Holds a standard-size bottle of wine
- Made of Jute and Vegan Leather
- 3.75" x 3.75" x 11.5"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.