Play Town Picnic Table, Red

  • Mfr # 811-00-100-264-99

  • Zoro # G416457341


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Width
33.7 in
Height
26.25 in
Type
Folding Table
Length
54 in
Capacity
250 per bench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-00-100-264-99
Zoro #
G416457341
UPC #
99967500289
Country of Origin
China

Dimensions

Width
33.7 in
Height
26.25 in
Length
54 in

Details

Color
Red
Item
Play Town Picnic Table, (Red)
Type
Folding Table
Capacity
250 per bench

Description

Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.


  • Portable seating for four with integrated table in a folding compact
  • Maximum weight capacity is 250 lbs. per bench and 20 lbs. for the table
  • Sturdy ABS plastic table and molded polypropylene seats with a basket weave design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.