Shop PICNIC TIME FAMILY OF BRANDS

Promenade Picnic Basket, Beige Canvas

  • Mfr # 203-20-187-000-0

  • Zoro # G816454940


product price:  $66.55
/ea

Key Features

Color
Beige
Length
14-3/4 in
Width
11.4 in
Height
13.4 in
Type
Picnic Basket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203-20-187-000-0
Zoro #
G816454940
UPC #
99967458870
Country of Origin
China

Dimensions

Length
14-3/4 in
Width
11.4 in
Height
13.4 in

Details

Item
Promenade Picnic Basket, (Beige Canvas)
Color
Beige
Type
Picnic Basket

Description

The Promenade Picnic Basket for 2 is a picnic basket set dressed up as a chic tote bag. Both fashionable and functional, the Promenade is fitting for every occasion. Unlike more conventional baskets, the Promenades collapsible interior allows for easy storage. Packed with a full cutlery, plate and wine glass picnic set for two, the Promenade still has plenty of space for your wine and cheese. Instead of a handle, you get a charming leatherette strap. Sitting sturdily on its handwoven willow foundation, this unique and useful basket tote picnic kit makes a fantastic gift - or treat for yourself.


  • Canvas body with Handwoven wicker bottom
  • Leatherette handles
  • Includes 2 plates, 2 sets of flatware, and 2 wine glasses
  • Individual canvas pouches for storing plates and flatware sets
  • Measures 14.75" x 11.4" x 13.4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.