PT-Frontier Picnic Backpack, Heathered Gray

  • Mfr # 533-40-105-000-0

  • Zoro # G316454792


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
11.4 in
Height
17.3 in
Width
6.7 in
Color
Gray
Type
Picnic Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533-40-105-000-0
Zoro #
G316454792
UPC #
99967458900
Country of Origin
China

Dimensions

Length
11.4 in
Height
17.3 in
Width
6.7 in

Details

Item
PT-Frontier Picnic Backpack, (Heathered Gray)
Color
Gray
Type
Picnic Backpack

Description

No one would ever expect a bag as stylish as the PT Frontier Picnic Backpack was in fact a fully loaded picnic basket cooler with service for four people, but thats exactly what it is. This two-tiered pack has a heat-sealed soft cooler on the bottom with plenty of room for a picnic lunch, a complete picnic set for 4, a dry compartment on top, and adjustable straps on the front capable of carrying a blanket.


  • Two-tiered backpack with adjustable padded straps
  • Heat-sealed cooler on bottom and dry compartment on top
  • Adjustable front straps for additional storage
  • Two water/wine pockets on each side
  • Back of the bag cooler access with a convenient fold out design
  • Includes four 8" Melamine plates, four sets of stainless steel forks, knives and spoons,salt and pepper shakers, four durable tumblers, and one stainless steel waiter-style corkscrew
  • 11.4" L x 6.7" W x 17.3" H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.