PT-Frontier Picnic Utility Cooler, Heathered Gray

  • Mfr # 509-23-105-000-0

  • Zoro # G016453927


original price:  $142.99 , new price: $129.95 , 9 percent off
new price:  $129.95
/ea
Free Shipping & Returns

Key Features

Width
10 in
Length
12.5 in
Type
Picnic Cooler
Color
Gray
Height
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
509-23-105-000-0
Zoro #
G016453927
UPC #
99967458917
Country of Origin
China

Dimensions

Width
10 in
Length
12.5 in
Height
13.4 in

Details

Type
Picnic Cooler
Color
Gray
Item
PT-Frontier Picnic Utility Cooler, (Heathered Gray)

Description

Its time to upgrade with the PT-Frontier Picnic Cooler Tote, a genuinely chic soft sided portable cooler with fully loaded picnic set for 4. This sleek two-tiered picnic tote features a full cutlery and meal set for four - but thats not all, not at all. Keep food and beer or wine comfortably separated with the removable, heat-sealed soft cooler and stash extras in the side storage pocket. Sling the whole thing comfortably over your shoulder and head off for hikes, beach hangs, and all kinds of outdoor adventuring.


  • Two-tiered shoulder bag with adjustable straps on back for extra storage
  • Stretch cord on top secures a jacket, blanket or towel
  • Removable heat sealed cooler
  • Water/wine pocket on side
  • Includes four 8" melamine plates, four sets of stainless steel forks, knives and spoons, four durable tumblers and a stainless steel waiter-style corkscrew
  • 12.5" L x 10" W x 13.4" H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.