PTZ Camp Chair

  • Mfr # 804-00-138-000-0

  • Zoro # G816453486


original price:  $48.75 , new price: $46.29 , 5 percent off
new price:  $46.29
/ea

Key Features

Width
33.5 in
Height
34 in
Length
21 in
Type
Camping Chairs
Capacity
300 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-00-138-000-0
Zoro #
G816453486
UPC #
99967388252
Country of Origin
China

Dimensions

Width
33.5 in
Height
34 in
Length
21 in

Details

Color
Blue
Item
PTZ Camp Chair, (Navy Blue)
Type
Camping Chairs
Capacity
300 lbs

Description

Spend more time sun-gazing, star-gazing, and straight up relaxing with the no-fuss PTZ Camp Chair, your go-to portable chair with a simple and quick set-up design. This folding beach chair features a natural recline and a mesh drink holder in the right armrest for a deluxe seat in the great outdoors. With a sturdy frame that folds into a drawstring carrying bag with shoulder strap, this camping chair transports to the park, beach, picnic, campsite, backyard and more with ease. This portable folding chair is a true chameleon - a lawn chair, a camping chair, a beach chair, or a good ol' sitting-on-your-porch-watching-the-world-go-by chair!


  • Compact design
  • Folds and unfolds easily
  • Includes a carry bag with shoulder strap
  • Integrated cup holder in armrest
  • Maximum weight capacity of 300 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.