Shop HOMEROOTS
See all product information
Create Account
23" Blue White Natural Wood Solid Wood Indoor Outdoor Director Chair with Blue White Cushion
- Mfr # 476330
- Zoro # G122832678
product price:Â
$
1,361.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Number of Chairs Included
1
Outdoor Chair Type
Director Chair
Includes
One
Product Type
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476330
- Zoro #
- G122832678
- UPC #
- -
- Country of Origin
- Thailand
- Modular
- No
- Number of Chairs Included
- 1
- Outdoor Chair Type
- Director Chair
- Includes
- One
- Product Type
- Traditional
- Chair Frame Color
- Brown
- Chair Weight Capacity
- 250 lb
- Item
- Outdoor Chairs
- Chair Finish
- Natural Wood
- Assembly
- No Assembly Needed
- Cushions Included
- Yes
- Cushion Cover Material
- Acrylic
- Canopy Included
- No
- Commercial Use
- No
- Detachtable Cushion Cover
- Yes
- Chair Frame Material
- Solid Wood
Dimensions
- Chair Depth
- 17.5 in
- Chair Width
- 23 in
- Chair Height
- 33.5 in
Description
Sit like a true maestro in the blue and white and brown solid wood director chair with blue and white cushion, empowering you to orchestrate your surroundings with grace and authority. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Let these blue and white cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.