Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ravi Rectangular Long Charcuterie Board, Mango Wood

  • Mfr # 655-29-511-000-0

  • Zoro # G716454743


product price: $68.75
/ea

Key Features

Length
29 in
Type
Charcuterie Boards
Color
Brown
Width
9 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-29-511-000-0
Zoro #
G716454743
UPC #
99967517744
Country of Origin
India

Dimensions

Length
29 in
Width
9 in
Height
1 in

Details

Type
Charcuterie Boards
Item
Ravi Rectangular Long Charcuterie Board, (Mango Wood)
Color
Brown

Description

The large wooden serving tray centerpiece of your dreams has arrived with the Rectangle Ravi Charcuterie Board in beautiful Mango Wood. This multi-purpose cutting board is an extra-long 29 by 9 by 1 inches, making it ideal for wine and cheese parties of all kinds and big holiday get-togethers. Made with care in India, the contrasting timber stripes on one side give a stylish, rustic flair. Its so lovely, youll want to display it between uses - which is easy to do because of the leather rope on the handle for hanging. Load up the charcuterie, bread, and cheese - this tray is ready to party indoors or out.


  • 29" L x 9" W x 1" H
  • Made in India
  • Made of Mango Wood
  • Contrasting timber stripes on one side
  • Leather rope on handle for hanging

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.