Sand Trap Golf Cheese Cutting Board & Tools Set, Bamboo

  • Mfr # 906-00-505-000-0

  • Zoro # G716457355


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Type
Cheese Board
Length
14.8 in
Width
8.9 in
Color
Brown
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906-00-505-000-0
Zoro #
G716457355
UPC #
99967274678
Country of Origin
China

Dimensions

Length
14.8 in
Width
8.9 in
Height
1.8 in

Details

Type
Cheese Board
Item
Sand Trap Golf Cheese Cutting Board & Tools Set, (Bamboo)
Color
Brown

Description

Perfect for the 19th Hole, the Sand Trap Cheese Board is a unique, golf-inspired cheese cutting board set made from rich bamboo and featuring two hidden swing-out drawers containing six stainless steel wine & cheese tools with bamboo handles: one crumbly cheese chisel knife, one hard cheese knife, one cheese fork, one waiter-style corkscrew, one knob-style bottle stopper, and one drip ring. Accents like the recessed juice groove surrounding the green, a carved-out sand trap for holding olives or tapenades, and a cute removable pin/flag pole held in place by a magnet makes this the ultimate gift for the golfer in your life. Fore!


  • A wooden putting green-shaped cutting board with carved-out "sand trap" and a recessed groove that outlines the green
  • Magnets to hold the pin/flag pole in place
  • Two swing-out drawers under board hold the wine and cheese tools included
  • Over 88 square inches of cutting surface

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.