Serving Ladder 3 Tiered Serving Station
- Mfr # 829-03-512-000-0
- Zoro # G316452552
Key Features
Specifications
Product Information
- MFR #
- 829-03-512-000-0
- Zoro #
- G316452552
- UPC #
- 99967444545
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 8-3/8 in
- Height
- 14.75 in
Details
- Item
- Serving Ladder 3 Tiered Serving Station, (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Boards
Description
Space-saving and stylish at the same time, the 3-Tiered Serving Tray features small, medium, and large removable charcuterie boards set on a collapsible ladder. Made of acacia wood, this unique serving station is the perfect centerpiece for the buffet, cocktail parties or wine and cheese tastings. The classy layout will especially wow the guests at your next dinner party or family get together. Remove trays and fold ladder for easy storage when not in use. Ladder open measures 14.75 inches high. Top tray is 12 inches long by 5.63 wide. Middle tray is 15 inches long by 5.63 wide. Bottom tray is 18 inches long by 5.63 wide.
- Collapsible ladder
- Removable serving trays
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.