Shop PICNIC TIME FAMILY OF BRANDS

Set of 3 Pebble Shaped Acacia Serving Boards

  • Mfr # 832-03-512-999-9

  • Zoro # G816454322


product price:  $84.89
/ea

Key Features

Length
18 in
Width
15 in
Color
Brown
Type
Cutting Board
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832-03-512-999-9
Zoro #
G816454322
UPC #
99967486170
Country of Origin
China

Dimensions

Length
18 in
Width
15 in
Height
0.75 in

Details

Item
Set of 3 Pebble Shaped Acacia Serving Boards, (Acacia Wood)
Color
Brown
Type
Cutting Board

Description

This multi-purpose wooden cutting board set includes boards in three sizes for all your cheese, cutting, charcuterie, and, of course, centerpiece needs. The modern pebble shape and round edges of this acacia wood board set serve up style and apps with ease. Modern and striking yet endlessly functional, the serving boards feature a cut out for hanging and easy handling. For a chic presentation and refined durability, you can't go wrong with the Set of 3 Pebble Shaped Acacia Serving Boards.


  • Flat, pebble-shaped serving board with rounded edge
  • Cut-out for hanging or handling
  • Made of acacia wood
  • Large board: 18" x 15"
  • Medium board: 15" x 10"
  • Small board: 12" x 9"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.