
Set of 4 Ice Packs, White
Mfr # 706-04-105-000-0
Zoro # G516457364
product price:Â $12.19
/eaKey Features
Color
White
Width
4-3/4 in
Height
1/2 in
Length
7.1 in
Type
Ice Pack
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
706-04-105-000-0
Zoro #
G516457364
UPC #
99967539517
Country of Origin
China
Dimensions
Width
4-3/4 in
Height
1/2 in
Length
7.1 in
Details
Item
Set of 4 Ice Packs, (White)
Color
White
Type
Ice Pack
Description
Its time to upgrade your ice pack! Your cooler can be leak-free all summer with the Set of 4 Ice Packs. The ultra-slim, stackable design makes them easy to store between adventures without taking over the freezer. The plastic shell is made of 100% BPA-free food-grade HDPE, making these reusable ice packs safe and convenient for everyday use in your lunch box or bag. This long-lasting ice substitute is an earth-friendly alternative to fast-melting ice or lower-quality plastic ice packs. Each ice pack measures 7.1 x 4.75 x 0.5.
- Ultra slim, stackable design
- Leak-proof to keep your cooler cold and dry
- Plastic shell is made of 100% BPA-free food-grade HDPE
- Reusable long-lasting ice substitute
- Each ice pack measures 7.1" x 4.75" x 0.5".
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.