Somm 12 Bottle Insulated Wine Bag with Rolling Cart, Khaki Green with Brown Accents
- Mfr # 664-12-140-000-0
- Zoro # G516454660
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
13.8 in
Width
9 1/2 in
Height
14 in
Type
Wine Carrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 664-12-140-000-0
- Zoro #
- G516454660
- UPC #
- 99967503198
- Country of Origin
- China
Dimensions
- Length
- 13.8 in
- Width
- 9 1/2 in
- Height
- 14 in
Details
- Item
- Somm 12 Bottle Insulated Wine Bag with Rolling Cart, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Wine Carrier
Description
Introducing the Somm, a 12-bottle insulated wine bag with rolling cart ideal for wine and beverage-industry professionals, wine tasting trips, and keeping the whole gang hydrated on long weekend getaways. Made of stylish and durable waxed canvas, this wine carrier protects your vino with removable interior bottle dividers. With two locking clasps to keep contents secure, large front and side pockets for storing picnic snacks or valuables, and a handy push button release trolley, theres no easier way to tote 12 bottles of the good stuff.
- Holds 12 Bottles of Wine
- Made of Waxed Canvas
- Insulated interior
- Removable interior bottle divider
- Large front and side pockets for storing dry goods
- Trolley with push-button release
- Two locking clasps to secure the contents
- 13.8" x 9.5" x 14"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.