Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
South Carolina Gamecocks - Football Field - Picnic Table Portable Folding Table, Black
- Mfr # 811-00-175-525-0
- Zoro # G016453521
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Width
33.7 in
Height
26.25 in
Color
Black
Team Mascot
Gamecocks
Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811-00-175-525-0
- Zoro #
- G016453521
- UPC #
- 99967245661
- Country of Origin
- China
- Color
- Black
- Item
- South Carolina Gamecocks - Football Field - Picnic Table Portable Folding Table with Seats, (Black)
- Team Mascot
- Gamecocks
- Team
- South Carolina Gamecocks
- Type
- Folding Tables
Dimensions
- Width
- 33.7 in
- Height
- 26.25 in
- Length
- 54 in
Description
Want a pop-up picnic anywhere? The Folding Picnic Table is made just for you. This camping table sports a durable frame, molded polypropylene basket weave seats with solid ABS plastic tabletop, a hole to fit one of our standard size beach umbrellas, and a highly-portable and compact fold-away design. This outdoor table is ideal for camping, the beach, backyard BBQs, and, of course picnics. From the dinner table to the tailgate, this 3 foot folding table is always ready to go.
- Portable seating for four with integrated table in a folding compact
- Maximum weight capacity is 250 lbs. per bench and 20 lbs. for the table
- Sturdy ABS plastic table and molded polypropylene seats with a basket weave design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.