Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Stanford Cardinal - Hardwood BBQ Grill Scraper with Bottle Opener, Parawood
Mfr # 871-00-505-533-0
Zoro # G616456984
product price:Â $33.49
/eaKey Features
Color
Brown
Width
4.72 in
Type
Bbq Accessories
Length
15.94 in
Height
0.79 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
871-00-505-533-0
Zoro #
G616456984
UPC #
99967491679
Country of Origin
China
Dimensions
Width
4.72 in
Length
15.94 in
Height
0.79 in
Details
Item
Stanford Cardinal - Hardwood BBQ Grill Scraper with Bottle Opener, (Parawood)
Color
Brown
Type
Bbq Accessories
Team Mascot
Cardinal
Team
Stanford Cardinal
Description
Give the gift that keeps on giving! Our BBQ grill scraper with built in bottle opener is the essential grilling utensil. After the meat is served, this is the item that finishes the job, and the one that gives you the opportunity to drink while doing it. Made of rubber wood and with a hanging rope loop, this scraper was built to last and made with easy storage in mind.
- Flat, BBQ grill scraper with rope hanging loop
- Much safer that grill brushes with metal bristles
- Includes a bottle opener
- Made of rubber wood
- 15.94" x 4.72" x 0.79"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.