Summerland 6.5 ft. Portable Beach Umbrella, Havana
- Mfr # 816-01-365-000-0
- Zoro # G216454786
Key Features
Specifications
Details
- MFR #
- 816-01-365-000-0
- Zoro #
- G216454786
- UPC #
- 99967497992
- Country of Origin
- China
- Color
- Yellow
- Item
- Summerland 6.5 ft. Portable Beach Umbrella, (Havana)
- Type
- Beach Umbrella
Dimensions
- Width
- 74.4 in
- Length
- 74.4 in
- Height
- 82.56 in
Description
Looking to book a ticket to your Beach State of Mind? Check-in with this sunshine-hued beach umbrella inspired by dreamy, hazy 1950s Havana. Wherever you raise it, you instantly evoke balmy island breezes and Caribbean rays. The ultra-stylish cotton fringe takes you gracefully from the patio to the pool to the beach and back to the casita. And, of course, nothing better completes your beach outfit than the matching carry bag! 6.5ft diameterUV 50+ sun protectionSand screw tipDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height
- 6.5ft diameter
- UV 50+ sun protection
- Sand auger tip (we recommend using a beach umbrella anchor for safety)
- Steel pole with faux wood finish - for both strength & style
- Durable canvas with cotton fringe
- Matching carry bag
- Tilt hardware
- Adjustable height
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.