Shop PICNIC TIME FAMILY OF BRANDS

Summerland 6.5 ft. Portable Beach Umbrella, Palm Beach

  • Mfr # 816-01-366-000-0

  • Zoro # G216454700


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Type
Beach Umbrella
Width
74.4 in
Length
74.4 in
Height
82.56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816-01-366-000-0
Zoro #
G216454700
UPC #
99967498005
Country of Origin
China

Dimensions

Width
74.4 in
Length
74.4 in
Height
82.56 in

Details

Color
Green
Item
Summerland 6.5 ft. Portable Beach Umbrella, (Palm Beach)
Type
Beach Umbrella

Description

Relaxed yet refined elegance defines your Beach State of Mind - and thats why the Palm Beach Summerland Beach Umbrella is the only sun shade that meets your exacting standards. In refreshing green with an iconic palm print and fanciful fringe, this small sun umbrella packs a huge style punch. Your beachside lounges, poolside hangs, and patio parties just got even more chic.6.5ft diameterUV 50+ sun protectionSand screw tipDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height


  • 6.5ft diameter
  • UV 50+ sun protection
  • Sand auger tip (we recommend using a beach umbrella anchor for safety)
  • Steel pole with faux wood finish - for both strength & style
  • Durable canvas with cotton fringe
  • Matching carry bag
  • Tilt hardware
  • Adjustable height
  • 5% of profits donated to the Surfrider Foundation for every Beach State product sold

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products