Summerland 6.5 ft. Portable Beach Umbrella, Pink Salt Stripe
- Mfr # 816-01-360-000-0
- Zoro # G516454806
Key Features
Specifications
Details
- MFR #
- 816-01-360-000-0
- Zoro #
- G516454806
- UPC #
- 99967497947
- Country of Origin
- China
- Color
- Pink
- Item
- Summerland 6.5 ft. Portable Beach Umbrella, (Pink Salt Stripe)
- Type
- Beach Umbrella
Dimensions
- Width
- 74.4 in
- Height
- 82.56 in
- Length
- 74.4 in
Description
In terms of the level of delight which can be reached due to an umbrella, there is simply no match for the Pink Salt Striped Summerland Beach Umbrella. Why? I mean, just look at this elevated beach gear charmer! The vintage-inspired style of the rosy pink stripes with cream cotton fringe is divinely at home at the beach or on your patio. The fab carry bag makes for easy transport to and from the beach, the park, or anywhere your travels take you - these beach vibes are always in season. 6.5ft diameterUV 50+ sun protectionSand screw tipDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height
- 6.5ft diameter
- UV 50+ sun protection
- Sand auger tip (we recommend using a beach umbrella anchor for safety)
- Steel pole with faux wood finish - for both strength & style
- Durable canvas with cotton fringe
- Matching carry bag
- Tilt hardware
- Adjustable height
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.