Summerland 6.5 ft. Portable Beach Umbrella, Waikiki Stripes
- Mfr # 816-01-368-000-0
- Zoro # G916454697
Key Features
Specifications
Product Information
- MFR #
- 816-01-368-000-0
- Zoro #
- G916454697
- UPC #
- 99967498029
- Country of Origin
- China
Dimensions
- Length
- 74.4 in
- Height
- 82.56 in
- Width
- 74.4 in
Details
- Color
- White
- Item
- Summerland 6.5 ft. Portable Beach Umbrella, (Waikiki Stripes)
- Type
- Beach Umbrella
Description
Searching for your Beach State of Mind? Bask in the Hawaiian breeze and blessed shade provided by the Waikiki Retro Horizontal Stripe Summerland Beach Umbrella. It all starts with dreamy beach gear to upgrade your experience and your photos - like our shaka inspired beach umbrella. Picture yourself in the lap of luxury, the gentle crash of waves in the background, a fruity cocktail in reach - the vibe is strong from the sand to the pool. Just as gorgeous on the patio as it is on-the-go, this is the perfect moment to glam up your sun umbrella for all the group hugs & group pics to come. Say, Aloha, to your Beach State of Mind.6.5ft diameterUV 50+ sun protectionSand auger tip we recommend using a beach umbrella anchor for safetySteel pole with faux wood finish - for both strength & styleDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height
- 6.5ft diameter
- UV 50+ sun protection
- Sand auger tip (we recommend using a beach umbrella anchor for safety)
- Steel pole with faux wood finish - for both strength & style
- Durable canvas with cotton fringe
- Matching carry bag
- Tilt hardware
- Adjustable height
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.