Super Bowl LX - Coasters with Bottle Openers Set of 4, (Parawood)
- Mfr # 593-04-505-603-2
- Zoro # G323566822
original price:Â $49.95 , new price: $44.95 , 10 percent off
new price:Â
$
44.95
/ea
Key Features
Width
4 in
NFL Team
Super Bowl LX
Length
4 in
Color
Brown
Material
85% Parawood; 14% Stainless Steel; 1% Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593-04-505-603-2
- Zoro #
- G323566822
- UPC #
- 099967570459
- Country of Origin
- China
- NFL Team
- Super Bowl LX
- Color
- Brown
- Item
- Coasters with Built-in Bottle Openers - 4 Pack Coasters, (Parawood)
- Material
- 85% Parawood; 14% Stainless Steel; 1% Magnet
- Includes
- 4 Coasters with Built-in Bottle Openers (4" x 4" x 0.4")
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 0.4 in
Description
Say goodbye to frantically searching for a bottle opener or a coaster with this Coasters with Bottle Openers Set of 4. This innovative set combines two everyday essentials into one sleek design. Each coaster features a built-in bottle opener, giving you instant access to your favorite beverages. Crafted from high-quality wood, these coasters offer a durable and stylish finish that complements any decor. Plus, with strong magnets on the back, you can securely display them on your fridge, keeping them conveniently within reach and adding a touch of practical flair to your kitchen or bar area.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.